Zoro Homepage

Spring Range, 8 Dia., 2 - 7 Psi

  • Mfr # MP953C1067/U

  • Zoro # G8899974


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Honeywell
Application
HVAR Systems
Product Type
Actuator
Control Pressure - Maximum
20 psi
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP953C1067/U
Zoro #
G8899974
UPC #
085267062947
Country of Origin
United States

Dimensions

Air Connection Size
1/4 in

Details

Item
Spring Range
Fits Brand
Honeywell
Application
HVAR Systems
Product Type
Actuator
Control Pressure - Maximum
20 psi
Operating Temperature - Maximum
248 Degrees F
Air Connection Type
Barbed Hose, Sweat
Actuator Type
Linear

Description

Spring Range, Actuator Type Linear, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Sweat, Application HVAR Systems, Control Pressure - Maximum 20 psi, Operating Temperature - Maximum 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.