Stainless Steel Flexible Tube - DN 8-100, Ext Thread, 4/16 Bar, 500-2000mm
- Mfr # KS03263056
- Zoro # G115394541
product price:Â
$
738.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03263056
- Zoro #
- G115394541
- UPC #
- -
- Country of Origin
- Unknown
Description
Stainless steel flexible tubes are intended for connecting devices and pipes; may reduce transmission of vibration depending on installation conditions. The HONEYWELL KROMSCHRODER TB,FLX,SS,ES 32RA1000 is certified according to DIN-DVGW standards for compatibility with gas, air, and water.
Key features:
- Tube diameter (DN): 8 to 100
- Connection type: External thread
- Maximum operating pressure: 4 or 16 bar
- Available lengths: 500 to 2000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.