Stainless Steel Flexible Tube, Ext Thread, DN 8-100, 4/16 Bar, 500-2000mm
- Mfr # KS03263086
- Zoro # G715394569
product price:Â
$
2,222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03263086
- Zoro #
- G715394569
- UPC #
- -
- Country of Origin
- Unknown
Description
Stainless steel flexible tubes are designed for the connection of devices and pipes, intended to provide flexibility in connections between devices and pipes. The HONEYWELL KROMSCHRODER TB,FLX,SS,ES 65F850 is certified as meeting DIN-DVGW standards for compatibility with gas, air, and water.
Key features:
- Nominal diameter (DN): 8 to 100
- Connection type: External thread
- Maximum operating pressure: 4 or 16 bar
- Length range: 500 to 2000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.