Shop HONEYWELL
Create Account
Stainless Steel Flexible Tube - Gas/Air/Water, Ext Thread, DN 8-100
- Mfr # KS03263096
- Zoro # G815394551
product price:Â
$
3,483.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03263096
- Zoro #
- G815394551
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,FLX,SS,ES 100F1000 is a stainless steel hose assembly intended for use as a connection between devices and pipes. It is constructed to reduce the transmission of vibration and allows for limited movement within specified parameters in gas, air, or water lines. The product has been tested and registered according to DIN-DVGW standards.
Key features:
- Stainless steel flexible tube construction
- Suitable for applications involving gas, air, or water
- DN (nominal diameter) range: 8 to 100
- External thread connection type
- Maximum operating pressure: 4 or 16 bar
- Available lengths: 500 mm to 2000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.