This item is Discontinued.

Honeywell Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating 11SM401-T

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 11SM401-T
  • Zoro # G4522253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11SM401-T
Zoro #
G4522253
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Length
0.8"
Actuator Length
0.80"
Height
0.5"
Mounting Dimension - Snap Action Switch
0.38 in Centers
Mounting Dimension
0.38" Centers
Depth
0.25"
Overall Depth
0.25 in
Overall Width
0.8 in
Overall Height
0.5 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
5 A @ 240 V
DC Contact Rating - Snap Action Switch
5 A @ 250 V
Contact Form- Switches
SPDT
Over Travel
0.005 in
Housing Material
General Purpose Phenolic
Watertight - Snap Action Switch
No
Current Rating
5A
Type of Actuator
Pin Plunger
Voltage Rating
250VAC
Operating Temp. Range
-67 Degrees to 257 Degrees F
Max. Pretravel
0.02 in
Standards
CE 61058-1, CSA LR41372 ENEC, UL E12252
Differential Travel
0.001 in
Terminal Type
Solder Turret
Operating Force
3.5 oz
Contact Form
SPDT
Series
SM
Release Force
1 oz
Electrical Connection - Snap Action Switch
Solder Turret
DC Contact Rating
5 A @ 250 V
AC Contact Rating
5 A @ 240 V
Differential Travel - Maximum
0.001 in
Electrical Connection
Solder Turret
Actuator Style
Pin Plunger
Body Material
Phenolic

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 5 A @ 240 V, DC Contact Rating - Snap Action Switch 5 A @ 250 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Turret, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.