Zoro Homepage
This item is Discontinued.
Honeywell Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 1A @ 240V AC Contact Rating 111SM23-T

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 1A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 111SM23-T
  • Zoro # G4719836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111SM23-T
Zoro #
G4719836
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.12 in
Height - Snap Action Switch
0.50 in
Width - Snap Action Switch
0.80 in
Depth - Snap Action Switch
0.25 in
Depth
0.25"
Mounting Dimension - Snap Action Switch
0.38 in Centers
Length
0.8"
Height
0.5"
Mounting Dimension
0.38" Centers
Actuator Length
0.12"

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 1A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.12 in, Height - Snap Action Switch 0.50 in, Width - Snap Action Switch 0.80 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Turret, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.