This item is Discontinued.

Honeywell Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 4A @ 240V AC Contact Rating 311SM705-T

Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 4A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 311SM705-T
  • Zoro # G4711217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311SM705-T
Zoro #
G4711217
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
0.54 in
Height - Snap Action Switch
0.5 in
Width - Snap Action Switch
0.8 in
Depth - Snap Action Switch
0.25 in
Depth
0.25"
Mounting Dimension - Snap Action Switch
0.38 in Centers
Length
0.8"
Height
0.5"
Mounting Dimension
0.38" Centers
Actuator Length
0.54"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
4 A @ 240 V
Contact Form- Switches
SPDT
Contact Form
SPDT
Release Force
0.07 oz
Operating Temp. Range
-65 Degrees to 250 Degrees F
Housing Material
General Purpose Phenolic
Current Rating
4A
Standards
CE: 61058-1; UL: E12252; CSA: LR41372 ENEC
Max. Pretravel
0.12 in
Type of Actuator
Simulated Roller Lever
Voltage Rating
250VAC
Series
SM
Over Travel
0.026 in
Operating Force
0.42 oz
Watertight - Snap Action Switch
No
Terminal Type
Solder Turret
Differential Travel
0.015 in
Electrical Connection - Snap Action Switch
Solder Turret

Description

Miniature Snap Action Switch, Lever, Simulated Roller, AC Contact Rating - Snap Action Switch 4 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.54 in, Height - Snap Action Switch 0.5 in, Width - Snap Action Switch 0.8 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Turret, Mounting Dimension - Snap Action Switch 0.38 in Centers, Series SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.