Zoro Homepage

Sulfur Dioxide Sensor

  • Mfr # C03-0973-100

  • Zoro # G3631130


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Detects
Sulfur Dioxide
Resolution
0.1 ppm
For Use With
AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
Chemical Formula
SO2
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03-0973-100
Zoro #
G3631130
UPC #
-
Country of Origin
United Kingdom

Details

Item
Gas Detector Sensor
Detects
Sulfur Dioxide
Resolution
0.1 ppm
For Use With
AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
Chemical Formula
SO2
Operating Temperature - Minimum
-4 Degrees F
Sensor Life
2 yr
Compatible Detector Manufacturer Part Number
AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
Measurement Range
0 to 20 ppm
Compatible Detector Model/Series
AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE
Gas Detected
Sulfur Dioxide
Series
AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE
Sub-Brand
RAE
Sensor Type
Electrochemical
Operating Temperature - Maximum
122 Degrees F
T90 Response Time
30 sec
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 20 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, Compatible Detector Grainger Part Number 498Z65, 499A16, 499A21, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr, Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, Sub-Brand RAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.