Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sv175 1/2 In. Npt Connection

  • Mfr # SV175

  • Zoro # G6910435


product price: $98.79
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections (In.)
1/2in NPT
Max. Pressure (PSI)
150 psi
Material
Brass
Max. Temp. (F)
115°C (240°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV175
Zoro #
G6910435
UPC #
-
Country of Origin
United States

Details

(F)NPT Connections (In.)
1/2in NPT
Max. Pressure (PSI)
150 psi
Material
Brass
Max. Temp. (F)
115°C (240°F)

Description

Sv175 1/2 In. Npt Connection Supervent Top Air Vent For Heating And Cooling Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.