Switching Relay, 24 V

  • Mfr # RA89A1074

  • Zoro # G3429133


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Coil Volts
24
Transformer Primary (V)
120 V
Transformer Secondary (V)
24 V
Resistive Amps @ 120V
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA89A1074
Zoro #
G3429133
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
2 5/16 in
Width (In.)
4 1/4 in
Height (In.)
5 1/4 in
Overall Depth
2 5/16 in
Overall Length
5 1/4 in
Overall Width
4 1/4 in

Details

Item
Transformer Relay
Switch Type
SPST
Coil Volts
24
Transformer Primary (V)
120 V
Transformer Secondary (V)
24 V
Resistive Amps @ 120V
10 A
Full Load Amps @ 120VAC
10.2 A
Agency Compliance
UL
Resistive Amps @ 240V
6 A
Locked Rotor Amps @ 120V
61.2 A
Type
Conduit/Unit Mount (Hydronic Application)
Application
Heating
Mounting
Universal
Full Load Amps @ 240VAC
5.1 A
Locked Rotor Amps @ 240V
30.6 A
Transformer Secondary Voltage
24V AC
Mounting Style
Surface
Locked Rotor Current @ 120V AC
61.2 A
Switch Action
Normally Closed/Normally Open
Transformer Primary Voltage
120V AC
Standards
CSA LR1620, UL E4436
Horsepower @ 240V AC
Not Rated
Horsepower @ 120V AC
Not Rated
Locked Rotor Current @ 240V AC
30.6 A
Voltage
24V AC
Low Voltage Contact Form
SPST
Frequency
50/60 Hz
Resistive Load Current @ 120V AC
10 A
Includes Low Voltage Relay
Low Voltage Relay Included
Contact Form
SPST
Operating Temperature - Maximum
115 Degrees F
Resistive Load Current @ 240V AC
6 A
Number of Relays
1
Full Load Current @ 240V AC
5.1 A
Full Load Current @ 120V AC
10.2 A
Low Voltage Switch Action
Normally Closed/Normally Open

Description

Transformer Relay, Application Heating, Contact Form SPST, Frequency 50/60 Hz, Full Load Current @ 120V AC 10.2 A, Full Load Current @ 240V AC 5.1 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Low Voltage Relay Included, Locked Rotor Current @ 120V AC 61.2 A, Locked Rotor Current @ 240V AC 30.6 A, Low Voltage Contact Form SPST, Low Voltage Switch Action Normally Closed/Normally Open, Mounting Style Surface, Number of Pins Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.