Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync AM/FM Radio Earmuffs

  • Mfr # 1030331

  • Zoro # G206005240


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Dielectric
No
Features
SNR -29
Number of Batteries
2 AA included
Includes
2AA Battery
Cup Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030331
Zoro #
G206005240
UPC #
7312550303313
Country of Origin
China

Details

Dielectric
No
Features
SNR -29
Number of Batteries
2 AA included
Includes
2AA Battery
Cup Color
Black
Ear Muff Style
Over-the-Head
Protection Type
Passive

Description

Electo combines the entertainment benefit of our FM Radio earmuff with advanced sound amplification technology that allows wearers to hear important communications – other co-workers: alarms and important warning signals – at a safely amplified level: while listening to the radio. Positioned microphones provide more natural: directional hearing. Through advanced response technology: Electo amplifies incoming sounds to 82dB: then acts as a passive earmuff for sounds above 85dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.