Zoro Homepage

Temperature Controller

  • Mfr # T991A1194

  • Zoro # G4805390


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Type
Modulating Temperature Controller
Outputs
1 Proportional
Application
Air Temperature Modulation, Water Temperature Modulation
Mounting
Remote Vertical or Horizontal
Number of Relay Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T991A1194
Zoro #
G4805390
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
2 1/4 in
Height (In.)
5 5/8 in
Width (In.)
2 in
Overall Width
2 in
Overall Depth
2 1/4 in
Capillary Tube Length
5 ft

Details

Type
Modulating Temperature Controller
Outputs
1 Proportional
Item
VAV Thermostat
Application
Air Temperature Modulation, Water Temperature Modulation
Mounting
Remote Vertical or Horizontal
Number of Relay Outputs
1
Control Range (F)
55 to 175
Output Signal
135 ohm Potentiometer
Color
Gray
Automatic Changeover Deadband (F)
Adjustable 3 1/2 to 36 Differential
Description
Liquid Filled, Copper Capillary 20-ft Length, with 1/2 in dia x 4 9/16 in Long Bulb
Enclosure Type
Metal Housing
Input Voltage
24V AC
Display
Analog
Housing Color
Gray
Output Types
1 Proportional
Series
T991A
Housing Material Finish
Enamel
Maximum Operating Temperature
200 Degrees F
Product Type
Modulating Temperature Controller
Minimum Control Temperature
55 Degrees F
Mounting Orientation
Horizontal/Vertical
Maximum Control Temperature
175 Degrees F

Description

VAV Thermostat, Maximum Control Temperature 175 Degrees F, Minimum Control Temperature 55 Degrees F, Output Signal 135 ohm Potentiometer, Number of Relay Outputs 1, Input Voltage 24V AC, Maximum Operating Temperature 200 Degrees F, Capillary Tube Length 5 ft, Mounting Orientation Horizontal/Vertical, Overall Width 2 in, Overall Depth 2 1/4 in, Application Air Temperature Modulation, Water Temperature Modulation, Housing Material Finish Enamel, Housing Color Gray, Series T991A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.