Temperature Sensor, 3.875 in W

  • Mfr # C7660A1000/U
  • Zoro # G916601732
product price: 
$
89.35
/ea

Key Features

Compatible Manufacturer Part Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Overall Height
3 1/8 in
Compatible Manufacturer Model Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Power Source
Quick Connect Terminals
Maximum Operating Temperature
149 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C7660A1000/U
Zoro #
G916601732
UPC #
085267599627
Country of Origin
Mexico

Dimensions

Overall Height
3 1/8 in
Overall Width
3 7/8 in
Overall Depth
1 in

Details

Compatible Manufacturer Part Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Compatible Manufacturer Model Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Power Source
Quick Connect Terminals
Maximum Operating Temperature
149 Degrees F
Display Type
None
Item
Temperature Sensor
Minimum Operating Temperature
-40 Degrees F
Sensor Accuracy
+/-1.0%
Application
Outdoor Temperature Monitoring
Output
4 mA or 20 mA
Compatible Mfr. Model Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Sensing Element Type
Thermistor
Series
C7660
Setpoint Adjustment
Adjustable Setpoint
Housing Material
Plastic
Compatible with Manufacturer Model Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Product Type
Temperature Sensor
Electrical Connection Type
Quick Connect Terminals
Input Voltage
21.6V DC
Standards
UL 94-5V
For Manufacturer Part Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Compatible with Mfr. Model Number
W7210, W7212, W7213, W7214, W7215, W7459, W7460
Power Source - TS Only
Quick Connect Terminals
Power Source - old
Quick Connect Terminals

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output 4 mA or 20 mA, Housing Material Plastic, Electrical Connection Type Quick Connect Terminals, Product Type Temperature Sensor, Mounting Location Duct Mount, Overall Depth 1 in, Overall Height 3 1/8 in, Overall Width 3 7/8 in, Application Outdoor Temperature Monitoring, Setpoint Adjustment Adjustable Setpoint

Ratings & reviews