Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG510A1019/N
Zoro #
G7542687
UPC #
085267776905
Country of Origin
China
Dimensions
Inside Depth
2 1/4 in
Inside Height
4 7/16 in
Outside Depth
2 1/2 in
Outside Width
5 7/8 in
Inside Width
4 7/16 in
Outside Height
5 7/8 in
Inside HxWxD
4 7/16 in H x 4 7/16 in W x 2 1/4 in D
Outside HxWxD
5 7/8 in H x 5 7/8 in W x 2 1/2 in D
Details
Item
Thermostat Guard,Small
Material
Plastic
Includes
Mounting Hardware
Thermostat Guard Cover Color
Clear
Includes Baseplate
Yes
Number of Keys
1
Cover Type
Snap-On
Compatible Manufacturer Model Number
CT3 (CT30, CT31 and CT33 Models Without the Wall Plate), CT87, RTH5100B
Base Type
Ring Base
Tamper Resistant
Yes
Guard Construction
Single Wall
Description
Thermostat Guard,Small, Base Type Ring Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 1/4 in, Inside Height 4 7/16 in, Inside Width 4 7/16 in, Material Plastic, Outside Depth 2 1/2 in, Outside Height 5 7/8 in, Outside Width 5 7/8 in, Thermostat Guard Cover Color Clear, Compatible Manufacturer Model Number CT3 (CT30, CT31 and CT33 Models Without the Wall Plate), CT87, RTH5100B, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 1, Tamper Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.