Shop HONEYWELL HOME
See all product information
Create Account
Thermostatic Radiator Valve, Size 1/2 In.
- Mfr # V110D1000
- Zoro # G2689504
product price:Â
$
74.79
/ea
Key Features
Body Style
Straight
Pipe Size
1/2 in
Temp. Range
248 Degrees F max
BtuH Capacity
127,000
Max. Pressure
Water 150 psi, Steam 15 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V110D1000
- Zoro #
- G2689504
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostatic Radiator Valve
- Body Style
- Straight
- Temp. Range
- 248 Degrees F max
- BtuH Capacity
- 127,000
- Max. Pressure
- Water 150 psi, Steam 15 psi
- Coefficient of Volume
- 4.6
- Tailpiece
- Threaded
- Material
- Bronze
- Standards
- ASHRAE Standard 102-1989
- Maximum Pressure
- 15 psi, 150 psi
- Compatible with Product Type
- Thermostatic Actuators
- Max. Steam Pressure
- 15 psi
- Max. Water Pressure
- 150 psi
- Product Type
- Thermostatic Radiator Valve
- Pipe Connection
- 1/2 in FPT
- Pipe Connection Type
- FPT
- Radiator Connection
- 1/2 in MPT
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 3UC67, 3UC68, 3UC69, Pipe Connection Size 1/2 in, Pipe Connection Type FPT, Radiator Connection 1/2 in MPT, Maximum Pressure 15 psi, 150 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 150 psi, Material Bronze, Body Style Straight, Standards ASHRAE Standard 102-1989