Zoro Homepage

Thermostatic Radiator Valve, Size 1/2 In.

  • Mfr # V110E1004

  • Zoro # G3485736


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Body Style
Angle
Pipe Size
1/2 in
Temp. Range
248 Degrees F max
BtuH Capacity
127,000
Coefficient of Volume
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V110E1004
Zoro #
G3485736
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/2 in
Pipe Connection Size
1/2 in

Details

Item
Thermostatic Radiator Valve
Body Style
Angle
Temp. Range
248 Degrees F max
BtuH Capacity
127,000
Coefficient of Volume
4.6
Tailpiece
Threaded
Max. Pressure
Water 150 psi, Steam 15 psi
Material
Bronze
Standards
ASHRAE Standard 102-1989
Maximum Pressure
15 psi, 150 psi
Compatible with Product Type
Thermostatic Actuators
Max. Water Pressure
150 psi
Product Type
Thermostatic Radiator Valve
Pipe Connection Type
FPT
Pipe Connection
1/2 in FPT
Max. Steam Pressure
15 psi
Radiator Connection
1/2 in MPT

Description

Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 3UC67, 3UC68, 3UC69, Pipe Connection Size 1/2 in, Pipe Connection Type FPT, Radiator Connection 1/2 in MPT, Maximum Pressure 15 psi, 150 psi, Max. Steam Pressure 15 psi, Max. Water Pressure 150 psi, Material Bronze, Body Style Angle, Standards ASHRAE Standard 102-1989

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.