Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Way Sweat Valve, 1/2 In, 1.9 Cv

  • Mfr # V5853A2048

  • Zoro # G4783088


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Height
3 11/32 in
Overall Length
2 1/2 in
Coefficient of Volume
1.9
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5853A2048
Zoro #
G4783088
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3 11/32 in
Overall Length
2 1/2 in
Depth (In.)
3 in
Width (In.)
3/4 in
Connection Type/Size (In.)
Sweat 1/2
Height (In.)
3 11/32 in
Overall Depth
1 3/16 in
Port Connection Size
1/2 in

Details

Item
Hydronic Globe Valve
Body Material
Brass
Coefficient of Volume
1.9
For Use With
Water or Glycol Solution 50% Max
Safe Working Steam PSI
40.5 psi
Includes
Installation Manual
Specifications
Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.
Agency Compliance
CRN
Description/Special Features
For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
Max. Water Temp. (Deg. F)
36 to 248
Safe Working Water PSI
240 psi
Type
3-Way, Cartridge
ANSI Rating
ANSI Leakage Class IV
Configuration
Tee
Cartridge Material
Brass
Close-Off Pressure
34 psi
For Media
Water-Glycol Solution to 50%
Operating Temperature - Minimum
36 Degrees F
Includes Actuator
Actuator Not Included
Leakage Rate
0.01%
Port Connection Gender
Female
Flow Characteristic
Equal Percentage
Stem Travel
1/4 in
Stem Material
Stainless Steel
Valve Style
Mixing
Manufacturer Series
V58
Port Connection Type
Sweat
Seat Material
Brass
Rangeability
50:1
Specific Valve Action
Stem Up to Close
Body Pattern
Three-Way
Coefficient of Volume (Cv)
1.9
Operating Temperature - Maximum
230 Degrees F
Valve Action
Normally Closed, Normally Open

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Body Material Brass, Body Pattern Three-Way, Cartridge Material Brass, Close-Off Pressure 34 psi, Coefficient of Volume (Cv) 1.9, Configuration Tee, Flow Characteristic Equal Percentage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.