Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, DPDT, 10A at 277V, Screw

  • Mfr # 2NT1-5

  • Zoro # G4618293


product price: $52.19
/ea

Key Features

Switch Function
Momentary On/Maintained Off/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NT1-5
Zoro #
G4618293
UPC #
078454967019
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in
Overall Depth
1.13 in
Overall Width
0.89 in
Stem Thread Size
15/32-32 UNS-2A
Overall Height
2.49 in

Details

Switch Function
Momentary On/Maintained Off/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Number of Connections
6
Terminals
Screw
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Operating Temp. Range
-85 Degrees to 160 Degrees F
Mounting Hole
0.50 in dia
Actuator Color
Silver
Standards
CE, CSA, UL Listed
Stem Color
Silver
Special Features
Step Base
Item
Toggle Switch
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Includes
Bushing, Case, Cover, Toggle Lever
DC Contact Rating
18 A @ 28 V
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
13, 3, 3R, 4
Operator Illumination Style
Non-Illuminated
Number of Poles
2
Operating Temperature - Maximum
160 Degrees F
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Switch Function Configuration
Momentary On/Off/On
Base Type
Step
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Terminal Connection Type
Screw Terminals
Metal Actuator Finish
Silver
Number of Positions
3
Actuator Material
Metal

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/On, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.