Toggle Switch, DPDT, 3-Position, Lever, IP67, MIL-DTL-3950 Rated

  • Mfr # 2TL1-56

  • Zoro # G4745291


product price: $62.19
/ea

Key Features

Switch Function
Momentary On/Maintained On/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TL1-56
Zoro #
G4745291
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Height
2.49 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in
Overall Width
0.89 in
Overall Depth
1.13 in

Details

Switch Function
Momentary On/Maintained On/Maintained On
Contact Form
DPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Number of Connections
6
Terminals
Screw
Stem Color
Silver
Actuator Color
Silver
Includes
Bushing, Case, Cover, Toggle Lever
DC Contact Rating
18 A @ 28 V
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Mounting Hole
0.50 in dia
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Operating Temp. Range
-85 Degrees to 160 Degrees F
Special Features
Silver Cadmium Oxide Contacts
Item
Toggle Switch
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-85 Degrees F
Base Type
Step
Number of Poles
2
Actuator Material
Metal
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Resistance Properties
Shock Resistant, Vibration Resistant
Terminal Connection Type
Screw Terminals
Number of Positions
3
Operator Illumination Style
Non-Illuminated
Metal Actuator Finish
Silver
Switch Function Configuration
Momentary On/On/On

Description

Honeywell MICRO SWITCH TL Series Toggle Switches are rated for operation in environments where MIL-DTL-3950 and similar standards are specified. This DPDT (Double Pole Double Throw) toggle switch features a standard lever actuator and is constructed with a bonded seal between the toggle lever and bushing, as well as between the cover and case. The switch offers three positions (ON-ON-ON), momentary ON/maintained ON/maintained ON functionality, and is built to withstand mechanical shock, vibration, dust, splashing, or hose-directed water.

Key Features:

  • Contact Ratings: 10A @ 125V AC / 250V AC; 18A @ 28V DC
  • Actuator: Silver metal standard lever; length 0.67 in
  • Contact Form: DPDT (Double Pole Double Throw)
  • Positions: Three-position operation (Momentary On/Maintained On/Maintained On)
  • Mounting Hole Diameter: 0.47 in; overall dimensions—height: 2.49 in, width: 0.89 in, depth: 1.13 in
  • Terminals: Screw type with six connections
  • Resistance Properties: Meets applicable test criteria for shock and vibration resistance per product specifications
  • IP Rating: IP67 for protection against dust and water ingress
  • Operating Temperature Range: -85°F to +160°F
  • Standards Met: CE, CSA, MIL-DTL-3950, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.