Zoro Homepage

Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A at 277V AC

  • Mfr # 2NT1-1

  • Zoro # G4619316


product price: $63.15
/ea

Key Features

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NT1-1
Zoro #
G4619316
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Height
2.49 in
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in
Overall Depth
1.13 in
Stem Thread Size
15/32-32 UNS-2A
Overall Width
0.89 in

Details

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
6
Terminals
Screw
Mounting Hole
0.50 in dia
Stem Color
Silver
Special Features
Step Base
Operating Temp. Range
-85 Degrees to 160 Degrees F
Standards
CE, CSA, UL Listed
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Actuator Color
Silver
Includes
Bushing, Case, Cover, Toggle Lever
Item
Toggle Switch
DC Contact Rating
20 A @ 28 V
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
NEMA Enclosure Rating
13, 3, 3R, 4
Base Type
Step
Actuator Material
Metal
Terminal Connection Type
Screw Terminals
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Number of Poles
2
Operator Illumination Style
Non-Illuminated
Number of Positions
3
Switch Function Configuration
On/Off/On
Operating Temperature - Minimum
-40 Degrees F
Metal Actuator Finish
Silver
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Operating Temperature - Maximum
160 Degrees F

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.