Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch - DPDT, On/On/On, 15A 125V AC, IP67/IP68, Metal Lever

  • Mfr # 2NT1-10

  • Zoro # G4722715


product price: $61.69
/ea

Key Features

Switch Function
Maintained On/Maintained On/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NT1-10
Zoro #
G4722715
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Stem Diameter
0.47 in
Stem Thread Size
15/32-32 UNS-2A
Overall Depth
1.13 in
Mounting Hole Diameter
0.47 in
Overall Width
0.89 in
Overall Height
2.49 in

Details

Switch Function
Maintained On/Maintained On/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 15A @ 28VDC
Number of Connections
6
Terminals
Screw
Standards
CE, CSA, UL Listed
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Actuator Color
Silver
Special Features
Step Base
Operating Temp. Range
-85 Degrees to 160 Degrees F
Item
Toggle Switch
Stem Color
Silver
DC Contact Rating
20 A @ 28 V
Includes
Bushing, Case, Cover, Toggle Lever
Mounting Hole
0.50 in dia
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Number of Poles
2
Number of Positions
3
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Base Type
Step
Operating Temperature - Minimum
-40 Degrees F
Actuator Material
Metal
Metal Actuator Finish
Silver
Switch Function Configuration
On/On/On
Terminal Connection Type
Screw Terminals
Operator Illumination Style
Non-Illuminated
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
13, 3, 3R, 4

Description

Honeywell MICRO SWITCH NT Series Toggle Switches are suitable for applications within the specified environmental ratings. This DPDT (Double Pole Double Throw) toggle switch features a maintained On/On/On function with a standard metal lever actuator and step base design. The construction includes seals between the toggle lever and bushing as well as between the cover and case.

Key Features:

  • Contact Ratings: 15A @ 125V AC / 250V AC; 20A @ 28V DC
  • Actuator: Silver metal standard lever, length 0.67 in
  • Positions: Three-position (On/On/On), maintained action
  • Terminals: Screw type connections; six terminals total
  • Mounting Hole Diameter: 0.47 in; overall dimensions—height: 2.49 in, width: 0.89 in, depth: 1.13 in
  • Protection Ratings: IP67/IP68 ingress protection and NEMA types 3, 3R, 4, and 13 enclosure standards
  • Operating Temperature Range: -85°F to +160°F (-40°C to +71°C)
  • Resistance Properties: Meets relevant standards for particulate ingress protection (see IP/NEMA ratings); constructed in accordance with applicable shock test requirements (refer to product datasheet); meets liquid ingress protection as defined by IP67/IP68 ratings; operational within the specified operating temperature range (-85°F to +160°F / -40°C to +71°C); tested according to applicable vibration resistance standards (refer to manufacturer specifications)
  • Certifications & Standards Met: CE marked; CSA and UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.