Zoro Homepage
This item is Discontinued.
Honeywell Toggle Switch, DPST, 10A @ 277V, Screw 2TL1-6F

Toggle Switch, DPST, 10A @ 277V, Screw (Discontinued)

  • Mfr # 2TL1-6F
  • Zoro # G4987841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TL1-6F
Zoro #
G4987841
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.420 in
Actuator Length
1.05 in
Stem Dia. and Thread Size
0.470 in

Details

Switch Function
Momentary On/Off
Contact Form
DPST
HP
1/2
Actuator Style
Lever-Lock
Number of Connections
4
Terminals
Screw
DC Contact Rating
18 A @ 28V DC
AC Contact Rating
10 A @ 277 V AC
Item
Toggle Switch
Actuator Color
Silver
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Special Features
Silver Cadmium Oxide Contacts
Standards
UL/CSA and Military Qualification
Includes
Thermoset Phenolic Case
Stem Color
Silver
Operating Temp. Range
-85 Degrees to 160 Degrees F
Mounting Hole
0.50 in dia

Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, AC Contact Rating 10 A @ 277 V AC, HP 1/2, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 18 A @ 28V DC, Actuator Style Lever-Lock, Actuator Length 1.05 in, Stem Length 0.420 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.