Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch - NT Series, SPDT, 3-Position, IP67/IP68, 10A/125V AC

  • Mfr # 31NT91-7

  • Zoro # G4716826


product price: $38.89
/ea

Key Features

Switch Function
Momentary On/Maintained Off/Momentary On
Contact Form
SPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NT91-7
Zoro #
G4716826
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Overall Height
2.51 in
Overall Depth
1.12 in
Overall Width
0.62 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.47 in

Details

Switch Function
Momentary On/Maintained Off/Momentary On
Contact Form
SPDT
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC
Number of Connections
3
Terminals
Quick Connect
Item
Toggle Switch
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Includes
Bushing, Case, Cover, Toggle Lever
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Operating Temp. Range
-85 Degrees to 160 Degrees F
Stem Color
Silver
Standards
CE, CSA, UL Listed
DC Contact Rating
15 A @ 28 V
Mounting Hole
0.50 in dia
Actuator Color
Silver
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Number of Poles
1
Operating Temperature - Maximum
160 Degrees F
Switch Function Configuration
Momentary On/Off/Momentary On
Base Type
Flat
NEMA Enclosure Rating
13, 3, 3R, 4
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Number of Positions
3
Metal Actuator Finish
Silver
Actuator Material
Metal
Operator Illumination Style
Non-Illuminated
Operating Temperature - Minimum
-40 Degrees F
Terminal Connection Type
Quick Connect Tab

Description

Honeywell NT Series Toggle Switches are rated for operation within the specified environmental and electrical parameters, featuring a construction with sealing features as specified by manufacturer documentation. This single-pole, double-throw (SPDT) switch offers three positions—momentary on/maintained off/momentary on—and is equipped with a standard metal lever actuator. The flat base design supports straightforward panel mounting using a 0.47-inch diameter hole.

Key features include:

  • AC Contact Rating: 10A at 125V or 250V AC
  • DC Contact Rating: 15A at 28V DC
  • Horsepower: Maximum rating of 1/2 hp per manufacturer specifications
  • Actuator: Silver-colored metal lever, length of 0.67 in
  • Number of Connections: Three quick connect terminals
  • Resistance Properties: Meets IP67/IP68 ratings for dust and water ingress; designed to meet stated resistance properties under test conditions
  • NEMA Enclosure Ratings: Types 13, 3, 3R, and 4
  • Operating Temperature Range: -85°F to +160°F (-40°C to +71°C)
  • Overall Dimensions (HxWxD): 2.51 x 0.62 x 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.