Zoro Homepage

Toggle Switch (OFF)-None-ON SPST 10A at 277V Screw Terminals

  • Mfr # 1TL1-4

  • Zoro # G4720177


product price: $44.19
/ea

Key Features

Switch Function
Maintained On/Momentary Off
Contact Form
SPST
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TL1-4
Zoro #
G4720177
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Stem Thread Size
15/32-32 UNS-2A
Overall Height
2.3 in
Overall Depth
1.12 in
Mounting Hole Diameter
0.47 in
Overall Width
0.62 in
Stem Diameter
0.47 in

Details

Switch Function
Maintained On/Momentary Off
Contact Form
SPST
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Number of Connections
2
Terminals
Screw
DC Contact Rating
15 A @ 28 V
Special Features
Silver Cadmium Oxide Contacts
Mounting Hole
0.50 in dia
Actuator Color
Silver
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Includes
Bushing, Case, Cover, Toggle Lever
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Stem Color
Silver
Item
Toggle Switch
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Operating Temp. Range
-85 Degrees to 160 Degrees F
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Operator Illumination Style
Non-Illuminated
Switch Function Configuration
On/Momentary Off
Actuator Material
Metal
Number of Positions
2
Metal Actuator Finish
Silver
Operating Temperature - Maximum
160 Degrees F
Base Type
Step
Horsepower
1/4 hp @ 125V AC, 250 hp @ 250V AC
Number of Poles
1
Operating Temperature - Minimum
-85 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Terminal Connection Type
Screw Terminals

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Momentary Off, AC Contact Rating 10 A @ 125 V, 10 A @ 250 V, HP 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.