Zoro Homepage

Toggle Switch, DPST, Maintained On/Off, MIL-DTL-3950, IP67 Rated

  • Mfr # 2TL1-2

  • Zoro # G4721001


product price: $45.19
/ea

Key Features

Switch Function
Maintained On/Maintained Off
Contact Form
DPST
HP
1 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TL1-2
Zoro #
G4721001
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Height
2.49 in
Stem Diameter
0.47 in
Overall Depth
1.13 in
Mounting Hole Diameter
0.47 in
Stem Thread Size
15/32-32 UNS-2A
Overall Width
0.89 in

Details

Switch Function
Maintained On/Maintained Off
Contact Form
DPST
HP
1 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 10A @ 28VDC
Number of Connections
4
Terminals
Screw
DC Contact Rating
20 A @ 28 V
Includes
Bushing, Case, Cover, Toggle Lever
Operating Temp. Range
-85 Degrees to 160 Degrees F
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Item
Toggle Switch
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Mounting Hole
0.50 in dia
Special Features
Silver Cadmium Oxide Contacts
Stem Color
Silver
Actuator Color
Silver
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Operator Illumination Style
Non-Illuminated
Metal Actuator Finish
Silver
Actuator Material
Metal
Number of Positions
2
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-85 Degrees F
Base Type
Step
Switch Function Configuration
On/Off
Number of Poles
2
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Resistance Properties
Shock Resistant, Vibration Resistant
Terminal Connection Type
Screw Terminals

Description

Honeywell MICRO SWITCH TL Series toggle switch is a DPST (Double Pole, Single Throw) device suitable for use in applications that specify military qualification or seal rating requirements. It features a maintained on/maintained off function and includes four screw terminal connections. The switch construction incorporates a bonded seal between the toggle lever and bushing, as well as between the cover and case, constructed with features intended to provide resistance to shock, vibration, dust, and water exposure as specified by applicable ratings.

Key features:

  • Contact ratings: 15A @ 125V AC / 250V AC; 10A @ 125VAC / 250VAC / 28VDC; DC contact rating of 20A @ 28V
  • Horsepower: Maximum horsepower: 1 hp at 250V AC; 0.5 hp at 125V AC (per manufacturer specifications)
  • Actuator: Standard metal lever style with silver finish; actuator length of 0.67 in
  • Mounting: Fits mounting holes with diameter of approximately 0.47–0.50 in; stem thread size is 15/32-32 UNS-2A
  • Ingress protection per IP67 standard (dust tight and protected against temporary immersion in water under manufacturer-specified conditions)
  • Operating temperature range: -85°F to +160°F
  • Construction includes bushing, case, cover, toggle lever; overall dimensions are depth—1.13 in., height—2.49 in., width—0.89 in.
  • Constructed with materials tested for shock and vibration performance according to relevant standards
  • Standards met: CE, CSA, MIL-DTL-3950 qualified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.