Zoro Homepage
This item is Discontinued.
Honeywell Toggle Switch On-Off-None DPST 10A @ 277V Quick Connect Terminals 32NT91-61

Toggle Switch On-Off-None DPST 10A @ 277V Quick Connect Terminals (Discontinued)

  • Mfr # 32NT91-61
  • Zoro # G4724797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32NT91-61
Zoro #
G4724797
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
15/32-32UNS

Details

Switch Function
Momentary On/Maintained Off
Contact Form
DPST
HP
1/2 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 18A @ 28VDC
Number of Connections
4
Terminals
Quick Connect
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
AC Contact Rating
10A @ 277V AC
Actuator Color
Silver
DC Contact Rating
18A @ 28V DC
Item
Toggle Switch
Standards
CE Approved, CSA Certified, UL Recognized
Includes
Thermoplastic Case
Stem Color
Silver
Mounting Hole
0.50 in dia
Operating Temp. Range
-85 Degrees to 160 Degrees F

Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Momentary On/Off, AC Contact Rating 10A @ 277V AC, HP 1/2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 18A @ 28V DC, Actuator Style Standard Lever, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE Approved, CSA Certified, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.