Toggle Switch ON-ON 4PDT 15A at 277V Screw Terminals

  • Mfr # 4TL1-3

  • Zoro # G4724605


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained On/Maintained On
Contact Form
4PDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TL1-3
Zoro #
G4724605
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Width
1.64 in
Stem Thread Size
15/32-32 UNS-2A
Mounting Hole Diameter
0.47 in
Overall Height
2.49 in
Stem Diameter
0.47 in
Overall Depth
1.13 in

Details

Switch Function
Maintained On/Maintained On
Contact Form
4PDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
12
Terminals
Screw
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Special Features
Silver Cadmium Oxide Contacts
Stem Color
Silver
Operating Temp. Range
-85 Degrees to 160 Degrees F
Includes
Bushing, Case, Cover, Toggle Lever
Actuator Color
Silver
Mounting Hole
0.50 in dia
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
DC Contact Rating
20 A @ 28 V
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Item
Toggle Switch
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Terminal Connection Type
Screw Terminals
Operating Temperature - Minimum
-85 Degrees F
Number of Poles
4
Switch Function Configuration
On/On
Operator Illumination Style
Non-Illuminated
Operating Temperature - Maximum
160 Degrees F
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Metal Actuator Finish
Silver
Base Type
Step
Resistance Properties
Shock Resistant, Vibration Resistant
Number of Positions
2
Actuator Material
Metal

Description

Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.