Zoro Homepage

Toggle Switch ON-ON 4PDT 15A at 277V Screw Terminals

  • Mfr # 4NT1-3

  • Zoro # G4522716


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained On/Maintained On
Contact Form
4PDT
HP
1 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NT1-3
Zoro #
G4522716
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Mounting Hole Diameter
0.47 in
Stem Thread Size
15/32-32 UNS-2A
Overall Depth
1.32 in
Overall Height
1.49 in
Overall Width
1.64 in

Details

Switch Function
Maintained On/Maintained On
Contact Form
4PDT
HP
1 hp
Actuator Style
Standard Lever
Amps
10A @ 125VAC, 10A @ 250VAC, 15A @ 28VDC
Number of Connections
12
Terminals
Screw
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
DC Contact Rating
20 A @ 28 V
Operating Temp. Range
-85 Degrees to 160 Degrees F
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Mounting Hole
0.50 in dia
Item
Toggle Switch
Actuator Color
Silver
Special Features
Step Base
Includes
Bushing, Case, Cover, Toggle Lever
Stem Color
Silver
Standards
CE, CSA, UL Listed
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Switch Function Configuration
On/On
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Actuator Material
Metal
Number of Positions
2
Terminal Connection Type
Screw Terminals
NEMA Enclosure Rating
13, 3, 3R, 4
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Number of Poles
4
Operator Illumination Style
Non-Illuminated
Metal Actuator Finish
Silver
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Base Type
Step

Description

Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Step Base, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.