Toggle Switch, DPDT, Maintained On/On, IP67, Pull-to-Unlock Metal Actuator

  • Mfr # 2TL1-3D

  • Zoro # G4733574


product price:  $68.19
/ea

Key Features

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TL1-3D
Zoro #
G4733574
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Stem Diameter
0.47 in
Overall Height
2.49 in
Overall Depth
1.13 in
Mounting Hole Diameter
0.47 in
Overall Width
0.89 in
Stem Thread Size
15/32-32 UNS-2A

Details

Switch Function
Maintained On/Maintained On
Contact Form
DPDT
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 15A @ 28VDC
Number of Connections
6
Terminals
Screw
Mounting Hole
0.50 in dia
Standards
CE, CSA, MIL-DTL-3950, UL Listed
Item
Toggle Switch
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Stem Color
Silver
Special Features
Silver Cadmium Oxide Contacts
DC Contact Rating
20 A @ 28 V
Operating Temp. Range
-85 Degrees to 160 Degrees F
Actuator Color
Silver
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Includes
Bushing, Case, Cover, Toggle Lever
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Number of Poles
2
Actuator Material
Metal
Features
Locked Out of Center Position
Operator Illumination Style
Non-Illuminated
Resistance Properties
Shock Resistant, Vibration Resistant
Switch Function Configuration
On/On
Operating Temperature - Maximum
160 Degrees F
Metal Actuator Finish
Silver
Number of Positions
2
Base Type
Step
Operating Temperature - Minimum
-85 Degrees F
Terminal Connection Type
Screw Terminals
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC

Description

Honeywell MICRO SWITCH TL Series toggle switch is a DPDT (Double Pole Double Throw) device suitable for use in applications where military qualification or seal rating is specified. This maintained On/maintained On switch features a construction with a bonded seal between the toggle lever and bushing, and between the cover and case. The unit is rated for operation under conditions involving mechanical shock, vibration, temperature ranges within -85°F to +160°F, dust exposure, splashing water or hose-directed water per IP67 standard.

Key features:

  • Contact ratings: 15A @ 125V AC / 250V AC; 20A @ 28V DC
  • Switch function: Maintained On/Maintained On (On/On)
  • Number of connections: 6; number of poles: 2; contact form: DPDT
  • Actuator style/material/color: Pull-to-Unlock metal actuator in silver finish; length 0.67 in
  • Mounting hole diameter: 0.47 in; overall dimensions (HxWxD): 2.49 x 0.89 x 1.13 in
  • IP67 rated for resistance to dust and water ingress
  • Operating temperature range: -85°F to +160°F
  • Resistance properties include shock and vibration resistance
  • Special features include locked out of center position and silver cadmium oxide contacts
  • Terminal connection type: Screw terminals
  • Standards met: CE, CSA, MIL-DTL-3950, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.