This item is Discontinued.

Honeywell Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC 1TL1-1

Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (Discontinued)

  • Mfr # 1TL1-1
  • Zoro # G4709905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TL1-1
Zoro #
G4709905
UPC #
078454956860
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Height
2.3 in
Mounting Hole Diameter
0.47 in
Stem Thread Size
15/32-32 UNS-2A
Overall Width
0.62 in
Stem Diameter
0.47 in
Overall Depth
1.12 in

Details

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
SPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Number of Connections
3
Terminals
Screw
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Actuator Color
Silver
Includes
Bushing, Case, Cover, Toggle Lever
Operating Temp. Range
-85 Degrees to 160 Degrees F
Mounting Hole
0.50 in dia
Standards
CE, CSA, UL Listed
DC Contact Rating
20 A @ 28 V
Special Features
Silver Cadmium Oxide Contacts
Stem Color
Silver
Item
Toggle Switch
Product Type
Toggle Switch
Series
TL
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Operating Temperature - Maximum
160 Degrees F
Switch Function Configuration
On/Off/On
Actuator Material
Metal
Resistance Properties
Shock Resistant, Vibration Resistant
Terminal Connection Type
Screw Terminals
Operating Temperature - Minimum
-85 Degrees F
Metal Actuator Finish
Silver
Number of Positions
3
Number of Poles
1

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.