Zoro Homepage

Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A at 277V AC

  • Mfr # 31NT91-1

  • Zoro # G4707744


product price: $50.89
/ea

Key Features

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
SPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NT91-1
Zoro #
G4707744
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Overall Depth
1.12 in
Mounting Hole Diameter
0.47 in
Overall Width
0.62 in
Overall Height
2.51 in
Stem Thread Size
15/32-32 UNS-2A

Details

Switch Function
Maintained On/Maintained Off/Maintained On
Contact Form
SPDT
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC
Number of Connections
3
Terminals
Quick Connect
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Mounting Hole
0.50 in dia
Includes
Bushing, Case, Cover, Toggle Lever
Operating Temp. Range
-85 Degrees to 160 Degrees F
DC Contact Rating
20 A @ 28 V
Actuator Color
Silver
Standards
CE, CSA, UL Listed
Item
Toggle Switch
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Stem Color
Silver
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Actuator Material
Metal
Terminal Connection Type
Quick Connect Tab
Number of Positions
3
Metal Actuator Finish
Silver
Operating Temperature - Minimum
-40 Degrees F
Operator Illumination Style
Non-Illuminated
Operating Temperature - Maximum
160 Degrees F
Number of Poles
1
NEMA Enclosure Rating
13, 3, 3R, 4
Base Type
Flat
Switch Function Configuration
On/Off/On

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.