Zoro Homepage
This item is Discontinued.
Honeywell Toggle Switch, SPDT, 5A @ 120V, Solder Lug 11TW1-3

Toggle Switch, SPDT, 5A @ 120V, Solder Lug (Discontinued)

  • Mfr # 11TW1-3
  • Zoro # G4707945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11TW1-3
Zoro #
G4707945
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.240 in
Mounting Hole Diameter
0.5 in

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, AC Contact Rating 5A @ 120V AC, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 5A @ 28V DC, Actuator Style Standard Lever, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.240 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Fine Silver Contacts, Standards UL Listed, Includes Thermoset Phenolic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.