Zoro Homepage
This item is Discontinued.
Honeywell Toggle Switch, SPDT, 5A @ 120V, Solder Lug 11TW1-8

Toggle Switch, SPDT, 5A @ 120V, Solder Lug (Discontinued)

  • Mfr # 11TW1-8
  • Zoro # G4714814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11TW1-8
Zoro #
G4714814
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.470 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.240 in

Details

Switch Function
Momentary On/On
Contact Form
SPDT
Actuator Style
Standard Lever
Number of Connections
2
Terminals
Solder Lug
Operating Temp. Range
-85 Degrees to 160 Degrees F
AC Contact Rating
5 A @ 120 V AC
Mounting Hole
0.50 in dia
Stem Color
Silver
DC Contact Rating
5 A @ 28V DC
Special Features
Fine Silver Contacts
Actuator Color
Silver
Recommended Use
Applications Requiring Military Qualification
Standards
UL and Military Qualification
Includes
Thermoset Phenolic Case
Item
Toggle Switch

Description

Toggle Switch, Contact Form SPDT, Number of Connections 2, Switch Function Momentary On/On, AC Contact Rating 5 A @ 120 V AC, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 5 A @ 28V DC, Actuator Style Standard Lever, Actuator Length 0.68 in, Stem Length 0.470 in, Stem Dia. and Thread Size 0.240 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Fine Silver Contacts, Standards UL and Military Qualification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.