Zoro Homepage
This item is Discontinued.
Honeywell Toggle Switch OFF-ON SPST 10A @ 277V Quick Connect Terminals 11TS95-2

Toggle Switch OFF-ON SPST 10A @ 277V Quick Connect Terminals (Discontinued)

  • Mfr # 11TS95-2
  • Zoro # G4691346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11TS95-2
Zoro #
G4691346
UPC #
-
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.65 in
Stem Dia. and Thread Size
0.236 in
Mounting Hole Diameter
0.5 in

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10A @ 277V AC, 20A @ 125V AC, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Standard Lever, Actuator Length 0.65 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.236 in, Operating Temp. Range 60 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts, Standards UL Listed, Includes Thermoset Phenolic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.