Zoro Homepage

Toggle Switch, SPST, 15A at 277V, Screw

  • Mfr # 1TL1-2G

  • Zoro # G5021615


product price: $86.79
/ea
Sold in multiples of 50 for $4,339.50
Free Shipping & Returns

Key Features

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TL1-2G
Zoro #
G5021615
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
0.470 in
Overall Depth
1.12 in
Mounting Hole Diameter
0.47 in
Stem Diameter
0.47 in
Overall Height
2.3 in
Overall Width
0.62 in
Stem Thread Size
15/32-32 UNS-2A

Details

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Pull-to-Unlock
Amps
15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Number of Connections
2
Terminals
Screw
Item
Toggle Switch
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Stem Color
Silver
Operating Temp. Range
-85 Degrees to 160 Degrees F
Recommended Use
Applications Requiring Military Qualification or Military Seal Rating
Special Features
Silver Cadmium Oxide Contacts
Actuator Color
Silver
Mounting Hole
0.50 in dia
DC Contact Rating
20 A @ 28 V
Includes
Bushing, Case, Cover, Toggle Lever
Standards
CE, CSA, MIL-DTL-3950, UL Listed
IP Rating
IP67
Product Type
Toggle Switch
Series
TL
Resistance Properties
Shock Resistant, Vibration Resistant
Terminal Connection Type
Screw Terminals
Base Type
Step
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Number of Poles
1
Operator Illumination Style
Non-Illuminated
Operating Temperature - Minimum
-85 Degrees F
Operating Temperature - Maximum
160 Degrees F
Features
Locked In Keyway Side
Number of Positions
2
Metal Actuator Finish
Silver
Actuator Material
Metal
Switch Function Configuration
On/Off

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Lever-Lock, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Silver Cadmium Oxide Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.