Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A at 277V AC

  • Mfr # 31NT91-2

  • Zoro # G4542115


product price: $31.29
/ea

Key Features

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 12A @ 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NT91-2
Zoro #
G4542115
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
0.47 in
Actuator Length
0.67 in
Stem Dia. and Thread Size
15/32-32UNS
Overall Height
2.51 in
Mounting Hole Diameter
0.47 in
Overall Depth
1.12 in
Overall Width
0.62 in
Stem Thread Size
15/32-32 UNS-2A

Details

Switch Function
Maintained On/Maintained Off
Contact Form
SPST
HP
1 hp
Actuator Style
Standard Lever
Amps
15A @ 125VAC, 15A @ 250VAC, 12A @ 28VDC
Number of Connections
2
Terminals
Quick Connect
Item
Toggle Switch
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
DC Contact Rating
20 A @ 28 V
Stem Color
Silver
Operating Temp. Range
-85 Degrees to 160 Degrees F
Mounting Hole
0.50 in dia
Standards
CE, CSA, UL Listed
Recommended Use
Aerial and Scissor Lifts, Agriculture and Material-Handling Equipment, Cranes and Construction, Factory-Floor Control Units, Machine Tool Equipment Manufacturers, Truck Mounted Tele-Handlers
Includes
Bushing, Case, Cover, Toggle Lever
Actuator Color
Silver
IP Rating
IP67, IP68
Product Type
Toggle Switch
Series
NT
Operator Illumination Style
Non-Illuminated
Metal Actuator Finish
Silver
Number of Poles
1
Terminal Connection Type
Quick Connect Tab
Number of Positions
2
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
13, 3, 3R, 4
Operating Temperature - Maximum
160 Degrees F
Resistance Properties
Dust Resistant, Shock Resistant, Watertight, Temperature Resistant, Vibration Resistant
Horsepower
1 hp @ 250V AC, 1/2 hp @ 125V AC
Switch Function Configuration
On/Off
Actuator Material
Metal
Base Type
Flat

Description

Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, HP 1 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 28 V, Actuator Style Standard Lever, Actuator Length 0.67 in, Stem Length 0.47 in, Stem Dia. and Thread Size 15/32-32UNS, Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Stem Color Silver, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.