ToxiRAE Pro 10.6 eV PID
Mfr # G02-B000-000
Zoro # G8207266
product price: $2,448.99
/ea
Free Shipping & Returns
Key Features
Gas Type
VOC
Detects
Volatile Organic Compounds
Features
Built-In Man Down Alarm, Monitors Over 300 VOCs, Shock Resistant
Includes
Built-In Library of 190 Correction Factors for Automatic Reading in Equivalent Units, Fully Automatic Bump Testing and Calibration with AutoRAE2
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G02-B000-000
Zoro #
G8207266
UPC #
-
Country of Origin
China
Dimensions
Width
2.4"
Height
4.6"
Details
Item
VOC Detector
Gas Type
VOC
Detects
Volatile Organic Compounds
Features
Built-In Man Down Alarm, Monitors Over 300 VOCs, Shock Resistant
Includes
Built-In Library of 190 Correction Factors for Automatic Reading in Equivalent Units, Fully Automatic Bump Testing and Calibration with AutoRAE2
Display
LCD
Housing Color
Yellow
Communication Protocol
Wireless
Standards
CSA: Class I, Division 1, Groups A, B, C and D. T-code T4 Class I,
Description
VOC Detector, Display Screen Type LCD, Housing Color Yellow, Communication Protocol Wireless, Features Built-In Man Down Alarm, Monitors Over 300 VOCs, Shock Resistant, Includes Built-In Library of 190 Correction Factors for Automatic Reading in Equivalent Units, Fully Automatic Bump Testing and Calibration with AutoRAE2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.