Zoro Homepage

ToxiRAE Pro C, CSA/UL O2

  • Mfr # G02-BE10-100

  • Zoro # G8206505


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
Detects
Oxygen
Standards
CSA Certified, UL Listed
Housing Color
Yellow
Resolution
Oxygen 0.1% vol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G02-BE10-100
Zoro #
G8206505
UPC #
-
Country of Origin
China

Details

Item
Multi-Gas Detector
Gas Type
O2
Detects
Oxygen
Standards
CSA Certified, UL Listed
Housing Color
Yellow
Resolution
Oxygen 0.1% vol
Series
ToxiRAE Pro
Chemical Formula
O2
Maintainability
Maintainable
Number of Gases Detected
1
Measurement Range
Oxygen (0 to 30% Vol.)

Description

Multi-Gas Detector, Product Type Single-Gas Detector, Housing Color Yellow, Gas Detected Oxygen, Series ToxiRAE Pro, Sub-Brand RAE Systems

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.