Zoro Homepage

Transformer Kit, Input V 24/120/240

  • Mfr # 50017460-001

  • Zoro # G4841127


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
Electrical Connections
Wire Nuts
Voltage Output
24
Height (In.)
4 in
Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50017460-001
Zoro #
G4841127
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 in
Width (In.)
4 in
Depth (In.)
2 1/2 in
Overall Width
4 in
Overall Height
4 in
Overall Depth
2 1/2 in
Overall Length
2 1/2 in

Details

Item
HVAC Transformer
Includes
Mounting Screws
Electrical Connections
Wire Nuts
Voltage Output
24
Input Voltage
24/120/240
For Use With
Mfr. No. M6184D1035, M9174D1007 And Series 2 Modutrol IV Motors With Non-Spring Return
Hz
50/60
Type
Step Down
Frequency
50/60 Hz
Product Type
Internal Transformer
Compatible with Manufacturer Model Number
M734, M934
Nameplate Voltage
24V AC
Electrical Connection
Plug-In
Compatible with Series
41, 81
Compatible Manufacturer Part Number
M734, M934
Secondary Voltage
24V AC
Compatible with Brand
Honeywell
Primary Voltage
24/120/230V AC
Compatible Manufacturer Model Number
M734, M934
For Use With Mfr. Model Number
M734, M934
Compatible with Manufacturer Model No.
M734, M934
Compatible with Mfr. Model No.
M734, M934
For Use with Mfr Model Number
M734, M934
Compatible Pump Manufacturer Part Number
M734, M934
Compatible Mfr. Model Number
M734, M934

Description

HVAC Transformer, Compatible with Brand Honeywell, Compatible Manufacturer Part Number M734, M934, Compatible with Series 41, 81, Includes Mounting Screws, Overall Height 4 in, Overall Length 2 1/2 in, Overall Width 4 in, Secondary Voltage 24V AC, Primary Voltage 24/120/230V AC, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.