TravelCharger, For RAE, 12VDC
- Mfr # M01-3021-000
- Zoro # G3944593
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Features
Compact Design
Overall Height
5 in
Input Voltage
12V DC
Overall Width
5 in
For Use With
MultiRAE Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01-3021-000
- Zoro #
- G3944593
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 in
- Overall Width
- 5 in
- Length
- 6 in
- Height
- 5 in
- Width
- 5 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Fits Chest Size
- Compact Design
Details
- Item
- Travel Charger
- Features
- Compact Design
- Input Voltage
- 12V DC
- For Use With
- MultiRAE Series
- Voltage
- 12V DC
- Product Type
- Travel Charger
- Power Source
- 110 to 240VAC
- Status Indicator
- LED
- Sub-Brand
- RAE
- Series
- MultiRAE, MultiRAE Benzene, MultiRAE Lite, MultiRAE Pro
- Operating Voltage
- 12V DC
- Compatible Manufacturer Part Number
- MAB3-01C127E-020, MAB3-A2C112E-421, MAB3-A2C112E-42M, MAB3-A2C1R7E-020, MAB3-A2C1R7E-420, MAB3-A2C1R8E-020, MAZ3-A2C112E-020, MBB3-06C178E-020, MBB3-A1C113E-P20, MBB3-A1C123E-P20, MBB3-A1C126E-020, MBB3-A1C1R3E-020, MBB3-A1C1R7E-420, MBB3-A1C1RE8-010, MCB3-A3C1RE0-P20, MCB3-A3C1REZ-020
- Compatible Product Type
- MultiRAE Series
Description
Travel Charger, Product Type Travel Charger, Features Compact Design, Series MultiRAE, MultiRAE Benzene, MultiRAE Lite, MultiRAE Pro, Sub-Brand RAE, For Use With MultiRAE Series, Operating Voltage 12V DC, Overall Height 5 in, Overall Length 6 in, Overall Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.