Truck Mount, 6" L x 8" W x 10" D x 6" H

  • Mfr # M01-0308-000

  • Zoro # G3944645


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Features
Simplifies PC Communications
Includes
Desktop Cradle, Hardware, Truck Mount
Status Indicator
LED
Voltage
110/240V AC
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01-0308-000
Zoro #
G3944645
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Height
6 in
Depth
10 in
Width
8 in
Connection Cord Length
6 in

Details

Item
PC Cradle Kit
Features
Simplifies PC Communications
Includes
Desktop Cradle, Hardware, Truck Mount
Status Indicator
LED
Voltage
110/240V AC
For Use With
MultiRAE Series
Power Source
110 to 240V AC
Product Type
PC Cradle Kit
Sub-Brand
RAE
Operating Voltage
110/240V AC

Description

PC Cradle Kit, Product Type PC Cradle Kit, Sub-Brand RAE, Connection Cord Length 6 in, For Use With MultiRAE Series, Includes Desktop Cradle, Hardware, Truck Mount, Operating Voltage 110/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.