Tube, Chlorine, 0.5 to 8 ppm, PK10

  • Mfr # H-10-106-10

  • Zoro # G3632199


product price: $55.45
/pk 10, $5.55/ea

Key Features

For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Detects
Chlorine
Measuring Range
0.5 to 8 ppm
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-10-106-10
Zoro #
G3632199
UPC #
-
Country of Origin
China

Details

Item
Detector Tube
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Detects
Chlorine
Measuring Range
0.5 to 8 ppm
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Material
Metal
Tube Material
Metal
Measurement Range
0.5 to 8 ppm
Gas Detected
Chlorine

Description

Detector Tube, Measurement Range 0.5 to 8 ppm, Gas Detected Chlorine, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.