Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube, Ozone, 0.05 to 0.6 ppm, PK10

  • Mfr # H-10-133-03

  • Zoro # G3632232


product price: $55.19
/pk 10, $5.52/ea

Key Features

For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detects
Ozone
Material
Metal
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Measuring Range
0.05 to 0.6 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-10-133-03
Zoro #
G3632232
UPC #
-
Country of Origin
China

Details

Item
Detector Tube
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detects
Ozone
Material
Metal
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Measuring Range
0.05 to 0.6 ppm
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Measurement Range
0.05 to 0.6 ppm
Gas Detected
Ozone
Tube Material
Metal

Description

Detector Tube, Measurement Range 0.05 to 0.6 ppm, Gas Detected Ozone, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.