Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve - 2-Way, 3/4 In Sweat, Brass, 4.9 Cv, V58 Series

  • Mfr # V5852A2072

  • Zoro # G4816703


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Height
2 15/32 in
Overall Length
3 7/32 in
Height (In.)
2 15/32 in
For Use With
Water or Glycol Solution 50% Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5852A2072
Zoro #
G4816703
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
2 15/32 in
Overall Length
3 7/32 in
Height (In.)
2 15/32 in
Depth (In.)
3 11/32 in
Connection Type/Size (In.)
Sweat 3/4
Width (In.)
1 in
Port Connection Size
3/4 in
Overall Depth
1 3/16 in

Details

Item
Hydronic Globe Valve
Body Material
Brass
For Use With
Water or Glycol Solution 50% Max
Specifications
Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.
Coefficient of Volume
4.9
Safe Working Water PSI
240 psi
Agency Compliance
CRN
Includes
Installation Manual
Description/Special Features
For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
Max. Water Temp. (Deg. F)
36 to 248
Safe Working Steam PSI
40.5 psi
Type
2-Way, Cartridge
Close-Off Pressure
58 psi
Flow Characteristic
Equal Percentage
Includes Actuator
Actuator Not Included
ANSI Rating
ANSI Leakage Class IV
Valve Action
Normally Closed, Normally Open
Operating Temperature - Minimum
36 Degrees F
Leakage Rate
0.01%
Port Connection Type
Sweat
Coefficient of Volume (Cv)
4.9
Seat Material
Brass
Port Connection Gender
Female
Specific Valve Action
Stem Down to Close
Stem Material
Stainless Steel
Stem Travel
1/4 in
Manufacturer Series
V58
Cartridge Material
Brass
Operating Temperature - Maximum
230 Degrees F
For Media
Water-Glycol Solution to 50%
Configuration
Straight-Thru
Rangeability
100:1
Body Pattern
Two-Way

Description

The Honeywell Two-Way Sweat Valve, 3/4 In, 4.9 Cv is a hydronic globe valve rated for use with hot and chilled water or glycol solutions (up to 50%) in closed-loop HVAC systems. This valve features a straight-thru configuration with a brass body and cartridge, stainless steel stem, and soft seat; ANSI Leakage Class IV with leakage rate of ≤0.0001 for low leakage operation. It is compatible with Series 1000 actuators including M6410, M7410, M6435, M7435 & Mp958 pneumatic actuator models (actuator not included).

Key features:

  • Body Material: Brass; Cartridge Material: Brass; Stem Material: Stainless Steel
  • Connection Type/Size: Sweat connection, 3/4 inch female ports
  • Coefficient of Volume (Cv): 4.9; Flow Characteristic: Equal Percentage; Rangeability: 100:1
  • Close-Off Pressure: 58 psi; Maximum working pressure: 240 psi
  • Operating temperature range: 36°F to 230°F; maximum allowable water temperature up to 248°F
  • ANSI Leakage Class IV with leakage rate of ≤0.0001
  • Includes installation manual; threaded plastic cover allows manual operation
  • Dimensions (HxWxL): Height – 2 15/32 in., Width – 1 in., Length – 3 7/32 in.
  • Compatible Media: Water or glycol solution up to maximum concentration of 50%
  • Manufacturer Series V58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.