Ultamax Elite FC15 Cordless Floor Cleaner, 9'' Cleaning Path, Graphite

  • Mfr # HFC15UMEGE01US

  • Zoro # G212427302


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path Width
9 in
Body Material
Plastic
Height
45.3 in
Length
10.5 in
Features
Dust/Dirt Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFC15UMEGE01US
Zoro #
G212427302
UPC #
810135880046
Country of Origin
China

Dimensions

Cleaning Path Width
9 in
Height
45.3 in
Length
10.5 in
Width
9.5 in

Details

Body Material
Plastic
Features
Dust/Dirt Cup
Solution Tank Capacity
0.7 L
Includes
(2) Power Scrub Rollers; (2)-Wet/Dry Filters; (2) Bottles of Multi-Surface Floor Cleaner
Battery Voltage
28.8 V

Description

The Honeywell FC15 ULTAMAX ELITE professional 3-in-1 Cordless Floor Cleaner is engineered to vacuum and wash hard floors simultaneously, and perfect for quick carpet clean-ups without water. This high-performance device is equipped with a high-tech synchronized digital wet and dry motor for powerful suction and features a motorized multi-surface power scrub soft roller for an in-depth clean. Our innovative patent-pending design separates wet and dry waste, complemented by the precision spray nozzle and large, separate clean and dirty water tanks that ensure high-efficiency cleaning. The easy-to-use LED display and intelligent voice prompts, along with the advanced Smart Auto Clean Mode, optimize your cleaning experience. With an easy-change, high-capacity battery pack providing up to 30 minutes of runtime, and an easy-charge base with accessory storage, maintaining your device is effortless. The package includes two power scrub rollers, two wet/dry filters, and two bottles of multi-surface floor cleaner for the ultimate cleaning solution.


  • Professional 3-in-1 floor cleaner: precision spray, power scrub and vacuum.
  • High suction synchronized digital wet and dry motor.
  • Vacuum and wash hard floors at the same time.
  • Great for hard floors or quick clean-ups on carpet.
  • Patent pending design easily separates wet and dry waste.
  • Easily store, charge, and self-clean.
  • Easy-change, high-capacity battery pack.
  • Up to 30 minutes runtime.
  • Easy to fill.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.