USB Charger
Mfr # CP-USB
Zoro # G3676046
product price: $39.89
/eaKey Features
For Use With
BW Icon, BW Icon+
Length
6 in
Width
4 in
Temp. Range
0 Degrees C to 45 Degrees C
Includes
Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-USB
Zoro #
G3676046
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6 in
Width
4 in
Height
3 in
Overall Width
4 in
Overall Height
3 in
Overall Length
6 in
Details
Item
USB Charger
For Use With
BW Icon, BW Icon+
Temp. Range
0 Degrees C to 45 Degrees C
Includes
Charger
Input Voltage
5V
Sub-Brand
BW
Series
Honeywell BW(TM) Flex4, Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Description
USB Charger, Product Type USB Charger, Series Honeywell BW(TM) Flex4, Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+, Sub-Brand BW, For Use With BW Icon, BW Icon+, Includes Charger, Overall Height 3 in, Overall Length 6 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.