Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uvex Avatar, Safety Glasses, Clear Lens, Teal Frame, Half-Frame, 1 PR S2880HS

Avatar, Safety Glasses, Clear Lens, Teal Frame, Half-Frame, 1 PR (Discontinued)

  • Mfr # S2880HS
  • Zoro # G408079100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2880HS
Zoro #
G408079100
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Teal
Frame Style
Wraparound
Series
Avatar

Description

Designed with the worker in mind, Uvex Avatar Safety Glasses allow for eight points of adjustability in this customizable, stylish eyewear They'll think you had these made just for them, and you'll know your workers are safe The glasses feature 9 base wraparound, indirect venting, wirecore temples, and MultiMaterial Technology MMT at every touchpoint for maximum allday comfort and maximum, customizable fit for every facial profile


  • •HydroShield Anti-fog is 90X longer-lasting than the majority of anti-fog products and offers 2X the scratch resistance of the next best anti-fog coating
  • •Built with MMT
  • •Multi-Material Technology providing a high level of adjustability
  • •9-base wrap-around lens provides uncompromised peripheral vision and protection
  • •Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
  • •Soft, wire-core temples to customize to any facial profile
  • •Flexible nose pads to fit any nasal profile and reduce slippage
  • •Certified to meet ANSI and tested by Honeywell to meet the requirements of the CSA Z94.3 standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.