Clip On Eyewear, Welding Shade 6, Includes: (1) Klip Lift (Discontinued)
- Mfr # 32-08LFW6-0000
- Zoro # G5249666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-08LFW6-0000
Zoro #
G5249666
UPC #
364809510185
Country of Origin
Unknown
Dimensions
Dimensions
7 in L x 2 in H x 3 in W
Details
Item
Clip On Eyewear
Color
Welding Shade 6
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hardhats, Half Front
Includes
Klip Lift
Series
880
Lens Color
Welding Shade(s)
Description
Clip On Eyewear, Series 880, Lens Color Welding Shade(s), X-Ray Detectable Yes, Includes Klip Lift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.