This item is Discontinued.

Uvex Clip On Eyewear, Welding Shade 8 32-08LFW8-0000

Clip On Eyewear, Welding Shade 8 (Discontinued)

  • Mfr # 32-08LFW8-0000
  • Zoro # G5249587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-08LFW8-0000
Zoro #
G5249587
UPC #
040025108596
Country of Origin
United States

Dimensions

Dimensions
7 in L x 2 in H x 3 in W
Eyewear Size
Universal

Details

Item
Clip On Eyewear
Color
Welding Shade 8
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hardhats, Half Front
Includes
Klip Lift
Lens Color
Welding Shade(s)
Lens Coating
Anti-Scratch
Application
General Purpose
Infra-Red Light Scale Protection Designation
R8
Welding Shade Designation
W8
Arm Color
Silver
Ultra-Violet Scale Protection Designation
U6
Includes Padded Nose Piece
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
Standards
Meets ANSI Z87.1-1020
Includes Eye Socket Lining
No
Frame Type
Full-Frame
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Metal Detectable
No
Frame Color
Silver
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Lens Material
Polycarbonate
Includes Brow Lining
No
Includes Padded Arms
No
Includes Scratch-Resistant Lens Coating
Yes
Series
880
Frame Style
Clip-On
Replacement Lens Coating
Anti-Scratch

Description

Clip On Eyewear, Series 880, Lens Color Welding Shade(s), Lens Coating Anti-Scratch, Frame Color Silver, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, Includes Klip Lift, Standards Meets ANSI Z87.1-1020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.