Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

880 Series Klip Lifts For Hard Hat Visors Full Front Shade 8

  • Mfr # 32-8LFFW8-0000

  • Zoro # G5249535


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Welding Shade 8
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hard Hats
Compatible with Brand
Uvex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-8LFFW8-0000
Zoro #
G5249535
UPC #
040025108558
Country of Origin
United States

Dimensions

Dimensions
7 in L x 2 in H x 3 in W
Eyewear Size
Universal

Details

Item
Clip-On Eyewear
Color
Welding Shade 8
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hard Hats
Compatible with Brand
Uvex
Includes
Klip Lift
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Includes No Lens Coatings
No
Lens Material
Polycarbonate
Application
General Purpose
Metal Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Padded Arms
No
Welding Shade Designation
W8
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Frame Color
Silver
Includes Padded Nose Piece
No
Ultra-Violet Scale Protection Designation
U6
Photochromatic Lens
No
Dielectric Protection
No
Lens Color
Green
Arm Color
Silver
Lens Coating
Scratch-Resistant
Includes Brow Lining
No
Infra-Red Light Scale Protection Designation
R8
Includes Anti-Fog Lens Coating
No
Series
880
Frame Type
Full-Frame
Frame Style
Full Front
Frame Material
Stainless Steel
Mounting Style
Clip-On
Frame Features
X-Ray Detectable

Description

Clip-On Eyewear, Lens Color Green, Lens Coating Scratch-Resistant, Lens Material Polycarbonate, Frame Style Full Front, Frame Material Stainless Steel, Mounting Style Clip-On, Metal Detectable No, X-Ray Detectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.